DESCRIPTION
- 115V operation, direct wire
- 88 decibel horn
- Alarm float with 20' cord
- Alarm test-on-silence switch
- Auxiliary contacts included
- Commercial-duty alarm for outdoor mounting
- NEMA 4x (outdoor enclosure)
- Outdoor High Liquid Level Alarm
- Red alarm beacon, 360 degree visibility
Liberty Pumps Indoor/Outdoor High Liquid Level Alarm
LALM3W
Volts:
SPECIFICATIONS
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday