Frequently Purchased Together
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Peripheral port inlets eliminate bottom suction
- 304 stainless steel intake plate
- Quick-connect power cord
- Available in three switch styles
- VMF, Vertical Magnetic Float
Specifications
- AMP:
- 6
- Automatic Shut-Off:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 10 in
- Horsepower:
- 1/4 hp
- Impeller:
- Plastic
- Length:
- 10-3/4 in
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3400
- Turn On/Turn Off Levels:
- Turn-on 6 in/Turn-off 3 in
- UL Listed:
- UL 778
- Volts:
- 115V
- Weight:
- 21 lb
- Width:
- 9 in