LCU Series 115V Condensate Pump

Part #LLCU15S  |  Item #4487790  |  Manufacturer Part #LCU-15S

$53.25 EACH

Volts:

115V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless Steel Shaft
  • Thermally Protected
  • Fully automatic
  • Includes built-in safety switch

Specifications

ADA Compliant: No

AMP: 1

Application: Commercial, Residential

Automatic Shut-Off: Yes

Brand Model Compatibility: LCU-Series Condensate Pumps

Built-In Grinder: No

CSA Certified: Yes

Capacity: 2 qt

Clean Bagged: No

Collection: LCU Series

Color Finish: Black, Grey

Color Finish Category: Greys

Cord Length: 6 ft

Cover Included: No

Diameter: 3/8 in

Discharge: 3/8 in

Discharge Configuration: Vertical

End Connection 1: Barbed

End Connection 2: Threaded

End Connections: Barbed x Threaded

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Height: 6-3/4 in

Horsepower: 1/50 hp

ISO Specifications: No

Impeller: Engineered Thermoplastic

Length: 12-1/2 in

MA Approved: Yes

Material: Plastic

Material Type: ABS

Maximum Feet of Head: 15

Maximum Temperature: 150

Origin: Global

Power Source: Electric

Product Type: Condensate Pump

Pump Mounting: Wall Mount

Pump Stage: 1

UL Listed: UL 778

Volts: 115V

Width: 5 in