This product requires certification to purchase.

115V Condensate Removal Pump with Tubing

Liberty Pumps

LCU Series 115V Condensate Removal Pump with Tubing

  • Fast #
  • Part #LLCU15ST
  • Item #4487789
  • Manufacturer Part #LCU-15ST
5 out of 5 Customer Rating
Brand image
Liberty Pumps

LCU Series 115V Condensate Removal Pump with Tubing

  • Fast #
  • Part #LLCU15ST
  • Item #4487789
  • Manufacturer Part #LCU-15ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless Steel Shaft
  • Thermally Protected
  • Fully automatic
  • Isolation pads pre-installed on tank
  • Includes built-in safety switch and 20' of tubing
  • Requires Certification
Dimensions & Measurements
Capacity
0.5 gal
Cord Length
6 ft
Discharge
3/8 in
End Connection 1
Barbed
End Connection 2
Threaded
End Connections
Barbed x Threaded
Flow Rate
1.416 gpm
Height
6-3/4 in
Length
12-1/2 in
Maximum Feet of Head
15
Width
5 in
Characteristics & Features
Collection
LCU Series
Impeller
Semi-Open
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Plastic
Pump Motor Type
Thermally Protected
Pump Mounting
Wall Mount
Pump Stage
1
Electrical & Operational Information
AMP
1
Automatic Shut-Off
Yes
Horsepower
1/50 hp
Maximum Temperature
150
Power Source
Electric
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Origin
Global
Type
LLCU15ST
UL Listed
UL 778
UPC
671812124934