115V 1/2 hp Single Phase Cast Iron Manual Sewage Pump with 25 ft. Cord
LE50 Series 115V 1/2 hp Single Phase Cast Iron Manual Sewage Pump with 25 ft. Cord
Frequently Purchased Together
Product Details
- Oil-filled, thermally protected motor
- Permanently lubricated ball bearings
- Heavy cast iron construction
- Quick-connect 25' power cord
- Stainless steel fasteners and roar shaft
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE50 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 160 gpm
- Height:
- 18 in
- Horsepower:
- 1/2 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 25
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 7 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 8-3/4 in