3/4 HP 440/480V Cast Iron Sewage Pump
LE70 Series 3/4 HP 440/480V Cast Iron Sewage Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron housings and volute
- Stainless and brass fasteners
- Rugged 2-van, semi-open cast iron impellers
- Unitized shaft seals
- 2" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Oil-filled, hermetically sealed motor
- 416 stainless steel rotor shaft
- Quick-connect 35' power cord
- Adjustable pumping range
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE70 Series
- Connection Type:
- FPT
- Cord Length:
- 35 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 160 gpm
- Height:
- 21-1/2 in
- Horsepower:
- 3/4 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 28
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 16-2/5 in/Turn-off 8-2/5 in
- Type:
- LLE74M23
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 480
- Volts:
- 440/480V
- Weight:
- 62 lb
- Width:
- 11-1/2 in