This product requires certification to purchase.

1HP 1PH 208-230V 25 CORD 3 Discharge

Liberty Pumps

LEH100 Series 1HP 1PH 208-230V 25 CORD 3 Discharge

  • Fast #
  • Part #LLEH102M32
  • Item #2368996
  • Manufacturer Part #LEH102M3-2
5 out of 5 Customer Rating
Brand image
Liberty Pumps

LEH100 Series 1HP 1PH 208-230V 25 CORD 3 Discharge

  • Fast #
  • Part #LLEH102M32
  • Item #2368996
  • Manufacturer Part #LEH102M3-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rugged 2 vane, semi-open cast iron impeller
  • Cast iron housings and volute
  • Stainless and brass fasteners
  • Oil-filled, hermetically sealed motor
  • 17-4 PH stainless steel shaft
  • 3" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Adjustable pumping range
  • Quick-connect 25' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Flow Rate
200 gpm
Height
21-1/2 in
Maximum Feet of Head
53
Weight
62 lb
Width
11-1/2 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
LEH100 Series
Connection Type
FPT
Discharge Configuration
Horizontal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
12
Automatic Shut-Off
No
Horsepower
1 hp
RPM
3450
Volts
230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Sewage Pump
Type
LLEH102M32
UL Listed
UL 778
UPC
671812108460