LEH205M3-5 2 HP SEWAGE PUMP WITH 50' POWER CORD
LEH200 Series LEH205M3-5 2 HP SEWAGE PUMP WITH 50' POWER CORD
Product Details
Product Details
- Rugged 2 vane, closed cast iron impeller
- Cast iron housings and volute
- Stainless steel fasteners
- Oil-filled, hermetically sealed motor
- 303 stainless steel rotor shaft
- 3" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Dual shaft seals
- Quick-connect 50' power cord
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LEH200 Series
- Cord Length:
- 50 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 200 gpm
- Height:
- 24 in
- Horsepower:
- 2 hp
- Impeller:
- Two Vane
- Length:
- 14-1/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 83
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 16-1_2 in_Turn-off 9 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 575
- Volts:
- 575V
- Weight:
- 64 lb
- Width:
- 9-3/4 in