1-1/4 in. 2 hp Submersible Grinder Pump with Piggyback Tether Float

You last purchased this on
 
Liberty Pumps

LSG Series 1-1/4 in. 2 hp Submersible Grinder Pump with Piggyback Tether Float

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

LSG Series 1-1/4 in. 2 hp Submersible Grinder Pump with Piggyback Tether Float

  • Fast #
  • Part #LLSG202A
  • Item #2369071
  • Manufacturer Part #LSG202A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • One-piece uni-body casting
  • Stainless steel impeller
  • Omnivore® grinder
  • Internal capacitor
  • Single stage
  • Quick-connect 25' power cord
  • 300 Series SS rotor shaft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Clean Bagged:
No
Coating:
Epoxy, Powder Coated
Collection:
LSG Series
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
No
Diameter:
12-69/100 in
Diameter - Base:
11-14/25 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
1-1/4 in
Flow Rate:
50 gpm
Height:
19-1/2 in
Horsepower:
2 hp
IAPMO Listed -:
No
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
9-1/2 in
MA Approved -:
Yes
Material:
Cast Iron
Maximum Feet of Head:
108
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Propeller Direction:
Clockwise
Pump Application -:
Residential
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Range:
Up to 140 Deg F
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 8 in
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
86 lb
Width:
9-1/2 in