This product requires certification to purchase.

36X60 2HP 50GPM 208-230V 2 Stage Cast Iron Duplex Grinder Pump Package with Control Panel

Liberty Pumps

Omnivore 36X60 2HP 50GPM 208-230V 2 Stage Cast Iron Duplex Grinder Pump Package with Control Panel

  • Fast #
  • Part #LD3660LSGX20224
  • Item #4241278
  • Manufacturer Part #D3660LSGX202-24
4.5 out of 5 Customer Rating
Brand image
Liberty Pumps

Omnivore 36X60 2HP 50GPM 208-230V 2 Stage Cast Iron Duplex Grinder Pump Package with Control Panel

  • Fast #
  • Part #LD3660LSGX20224
  • Item #4241278
  • Manufacturer Part #D3660LSGX202-24
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 36" diameter system
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Discharge
2 in
Flow Rate
50 gpm
Height
60 in
Length
60 in
Maximum Feet of Head
185
Weight
499 lb
Width
40 in
Included Components
Built-In Grinder
Yes
Characteristics & Features
Collection
Omnivore
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Electrical & Operational Information
AMP
15
Horsepower
2 hp
Phase
Single Phase
RPM
3450
Volts
115V
Warranty & Product Information
Pump Application
Grinder
Type
LD3660LSGX20224
UPC
671812119909