115V Submersible Sewage Simplex Pump

You last purchased this on
 
Liberty Pumps

Pro370-Series 115V Submersible Sewage Simplex Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

Pro370-Series 115V Submersible Sewage Simplex Pump

  • Fast #
  • Part #LP372LE71
  • Item #2368987
  • Manufacturer Part #P372LE71
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separate access cover
  • Large 41 gallon capacity
  • The most advanced residential sewage package available
  • Integral rubber cover seals
  • Integrally molded handles
  • Unique integrated cord seal technology
  • Molded torque-stops
  • Anti-flotation collar
  • Requires Certification

Specifications

AMP:
8
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Epoxy, Powder Coated
Collection:
Pro370-Series
Connection Type:
FPT
Cord Length:
10 ft
Depth:
30 in
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
160 gpm
Height:
30 in
Horsepower:
3/4 hp
ISO:
ISO 9001
Impeller:
Plastic
MA Approved -:
Yes
Maximum Feet of Head:
28
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
23 in