1/2 hp Simplex Sewage Package with Pump

You last purchased this on
 
Liberty Pumps

Pro370-Series 1/2 hp Simplex Sewage Package with Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

Pro370-Series 1/2 hp Simplex Sewage Package with Pump

  • Fast #
  • Part #LP372LE51A2W
  • Item #3268155
  • Manufacturer Part #P372LE51/A2W
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Separate access cover
  • Large 41 gallon capacity
  • The most advanced residential sewage package available
  • Integral rubber cover seals
  • Integrally molded handles
  • Unique integrated cord seal technology
  • Molded torque-stops
  • Anti-flotation collar
  • Includes standard alarm
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
8
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Capacity:
41 gal
Clean Bagged:
No
Coating:
Polyethylene
Collection:
Pro370-Series
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Cord Length:
10 ft
Corded Cordless:
Corded
Cover Included:
Yes
Decibel Rating (dB):
82 dB
Depth:
30 in
Diameter:
25 in
Diameter - Base:
21-1/4 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
160 gpm
Height:
30 in
Horsepower:
0.5 hp
IAPMO Listed -:
Yes
ISO:
ISO 9001
Impeller:
Two Vane Semi-Open
Installation Type:
Freestanding
Length:
21-1/2 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
25
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Range:
Up to 104 Deg F
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
21-1/2 in