1/3 HP 115V Primary Pump (M237) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm
StormCell® 1/3 HP 115V Primary Pump (M237) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Efficient 12V DC Pump
- Professional grade 10 amp charger/controller
- Combo battery back-up pump
- Super-bright red LED alarm ring
- Remote wall-mount user interface with LCD display
- Night Eye® wireless enabled alarm
- Microprocessor with energy efficient Switch Mode Technology
- Suitable with Wet Cell, AGM or gel-type batteries
- Alarm and pump test buttons
- 9V battery backup
Specifications
- ADA Compliant:
- No
- AMP:
- 5.2
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- PC-Series Back-up Pumps
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Powder Coated
- Collection:
- StormCell®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper, Grey, Black, White
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Decibel Rating (dB):
- 86 dB
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 45 gpm
- Height:
- 25-3/4 in
- Horsepower:
- 1/3 hp
- ISO:
- ISO 9001
- Impeller:
- Plastic
- Installation Type:
- Freestanding
- Length:
- 17 in
- MA Approved -:
- Yes
- Material:
- Polypropylene, Aluminum
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Battery, Electric
- Product Type:
- Submersible
- Pump Application -:
- Sump
- Pump Body Material:
- Aluminum
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 3 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V, 12V
- Weight:
- 30 lb
- Width:
- 10-1/2 in
- Wireless Communication - FEI:
- Wi-Fi