1/3 HP 115V Primary Pump (M257) and Battery Backup Combo Sump Pump System
StormCell® 1/3 HP 115V Primary Pump (M257) and Battery Backup Combo Sump Pump System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Efficient 12V DC Pump
- Professional grade 10 amp charger/controller
- Combo battery back-up pump
- Super-bright red LED alarm ring
- Remote wall-mount user interface with LCD display
- Audio alarm
- Microprocessor with energy efficient Switch Mode Technology
- Suitable with Wet Cell, AGM or gel-type batteries
- Alarm and pump test buttons
- 9V battery backup
Specifications
- ADA Compliant:
- No
- AMP:
- 5.2
- Automatic Shut-Off:
- Yes
- Battery Size:
- 12V
- Coating:
- Epoxy, Powder Coated, Plastic
- Collection:
- StormCell®
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Energy Star Compliant:
- No
- Height:
- 25-3/4 in
- Horsepower:
- 1/3 hp
- ISO:
- ISO 9001
- Impeller:
- Engineered Thermoplastic
- Length:
- 17 in
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 3 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 42 lb
- Width:
- 10-1/2 in