1/3 HP 115V Poly Cast Iron Sump Pump and 12V Battery Backup Sump Pump Combo System

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Poly Cast Iron Sump Pump and 12V Battery Backup Sump Pump Combo System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Poly Cast Iron Sump Pump and 12V Battery Backup Sump Pump Combo System

  • Fast #
  • Part #LPCS37441
  • Item #7050671
  • Manufacturer Part #PCS37-441
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drop in the pit ready
  • Pumps available in 1/3 or 1/2 hp
  • Fully Assembled
  • Self-resetting 24 hour silence
  • Fits minimum 15" diameter sump pits
  • Meets California CEC standards
  • Provides constant pumping during power outage or pump failure
  • Ready to connect to 1-1/2" discharge
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
6.2
Automatic Shut-Off:
Yes
Battery Size:
12V
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
25-3/4 in
Horsepower:
1/3 hp
ISO:
ISO 9001
Impeller:
Engineered Thermoplastic
Length:
17 in
MA Approved -:
Yes
Maximum Feet of Head:
25
Maximum Temperature:
40
NSF Certified:
No
Origin:
Global
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
Temperature Rating:
140
Turn On/Turn Off Levels:
Turn-on 7 in/Turn-off 3 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
26 lb
Width:
10-1/2 in