Residential Grinder Pump
PRG Series Residential Grinder Pump
Frequently Purchased Together
Product Details
Product Details
- Designed for residential sewage applications
- Higher flow rates allow use with 2" discharge lines
- Heavy cast iron construction
- Shreds difficult solds that can jam a solids-handling style pump
- Hardened stainless steel cutter and plate
- Oil-filled, thermally protected motor
- Unitized silicon carbide shaft seal
- Quick-connect 10' power cord
Specifications
- AMP:
- 6
- Brand Model Compatibility:
- ProVore®
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- PRG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Cord Length:
- 10 ft
- Cover Included:
- No
- Diameter:
- 11 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 44 gpm
- Height:
- 22 in
- Horsepower:
- 1 hp
- IAPMO Listed:
- No
- Impeller:
- Vortex
- Length:
- 11 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Weight:
- 58 lb
- Width:
- 11 in