This product requires certification to purchase.

2 in. 208/230V 3/4 hp Single Phase Simplex Sewage System

Liberty Pumps

Pro380-Series 2 in. 208/230V 3/4 hp Single Phase Simplex Sewage System

  • Fast #
  • Part #LP382LE72
  • Item #2369125
  • Manufacturer Part #P382LE72
4.5 out of 5 Customer Rating
Brand image
Liberty Pumps

Pro380-Series 2 in. 208/230V 3/4 hp Single Phase Simplex Sewage System

  • Fast #
  • Part #LP382LE72
  • Item #2369125
  • Manufacturer Part #P382LE72
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The most advanced residential sewage package available
  • Separate access cover
  • 24" shallow basin for easier burial
  • Large 41 gallon capacity
  • Anti-flotation collar
  • Molded torque-stops
  • Integrally molded handles
  • Unique integrated cord seal technology
  • Integral rubber cover seals
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Flow Rate
160 gpm
Height
24 in
Length
24 in
Maximum Feet of Head
28
Weight
86 lb
Width
24 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Polyethylene
Collection
Pro380-Series
Impeller
Two Vane Semi-Open
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 11-1_2 in_Turn-off 4-1_2 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
8
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Maximum Temperature
104
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
Product Type
Sewage Pump System
Pump Application
Sewage
UL Listed
No
UPC
671812110517