This product requires certification to purchase.

208/230V 1/2 hp Single Phase Cast Iron Duplex Sewage Pump System

Liberty Pumps

Pro680-Series 208/230V 1/2 hp Single Phase Cast Iron Duplex Sewage Pump System

  • Fast #
  • Part #LP682XLE52
  • Item #7237720
  • Manufacturer Part #P682XLE52
4.5 out of 5 Customer Rating
Brand image
Liberty Pumps

Pro680-Series 208/230V 1/2 hp Single Phase Cast Iron Duplex Sewage Pump System

  • Fast #
  • Part #LP682XLE52
  • Item #7237720
  • Manufacturer Part #P682XLE52
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for residential or light commercial sewage applications
  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin and cover
  • Includes solids handling pump
  • 46 gallon capacity
  • Can be installed above or below floor level
  • Two pumps provide secure uninterrupted service
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Heavy-duty integrated rubber gaskets on covers
  • Secure 16 bolt cover passes 10' stack test
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Depth
24 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
160 gpm
Height
24 in
Length
29-5/8 in
Maximum Feet of Head
25
Weight
86 lb
Width
29-5/8 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Polyethylene
Collection
Pro680-Series
Discharge Configuration
Horizontal
Impeller
Two Vane Semi-Open
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 11-1/2 in/Turn-off 4-1/2 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
6
Automatic Shut-Off
Yes
Horsepower
0.5 hp
Maximum Temperature
104
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
Product Type
Sewage Pump System
Pump Application
Sewage
UL Listed
No
UPC
671812137521