1 hp Sewage System

You last purchased this on
 
Liberty Pumps

ProVore® 380 Series 1 hp Sewage System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

ProVore® 380 Series 1 hp Sewage System

  • Fast #
  • Part #LP382PRG101SD2A2W
  • Item #7050691
  • Manufacturer Part #P382PRG101SD-2/A2W
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin & cover
  • Compact simplex system for residential sewage applications
  • Side discharge
  • Heavy-duty integrated rubber gaskets on covers
  • Standard 16 bolt cover passes 10' stack test
  • Easy access cover with Quick Tree® technology allows for quick float removal
  • Can be installed above or below ground level
  • Standard alarm
  • 25' power cord
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Battery Size:
9V
Battery Type:
Alkaline
Brand Model Compatibility:
Liberty ProVore® 380-Series SewageGrinder Package
Built-In Grinder:
Yes
CSA Certified:
Yes
Capacity:
41 gal
Clean Bagged:
No
Coating:
Epoxy, Powder Coated
Collection:
ProVore® 380 Series
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
Yes
Decibel Rating (dB):
82 dB
Diameter:
25 in
Diameter - Base:
25 in
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
48 gpm
Height:
27 in
Horsepower:
1 hp
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
28-1/4 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
50
Maximum Immersible Depth:
50 ft
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Propeller Direction:
Clockwise
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
25 in