1 hp 115V Sewage Pump System with 10 ft. Cord

You last purchased this on
 
Liberty Pumps

ProVore® 680 Series 1 hp 115V Sewage Pump System with 10 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

ProVore® 680 Series 1 hp 115V Sewage Pump System with 10 ft. Cord

  • Fast #
  • Part #LP682X8DXPRG101W
  • Item #4884774
  • Manufacturer Part #P682X8DXPRG101W
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin and cover
  • Designed for residential or light commercial sewage applications
  • Heavy-duty integrated rubber gaskets on covers
  • Two pumps provide secure uninterrupted service
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Can be installed above or below floor level
  • 46 gallon capacity
  • Secure 16 bolt cover passes 10' stack test
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
Yes
Built-In Grinder:
Yes
Capacity:
46 gal
Clean Bagged:
No
Coating:
Polyethylene
Collection:
ProVore® 680 Series
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Cord Length:
10 ft
Corded Cordless:
Corded
Cover Included:
Yes
Depth:
24 in
Diameter:
30 in
Diameter - Base:
29-5/8 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
44 gpm
Height:
24 in
Horsepower:
1 hp
IAPMO Listed -:
Yes
ISO:
ISO 9001
Impeller:
Vortex
Installation Type:
Freestanding
Length:
29-5/8 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
50
Maximum Temperature:
104
NEMA:
NEMA 4X
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Propeller Direction:
Clockwise
Pump Application -:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Temperature Range:
Up to 104 Deg F
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
29-5/8 in