ProVore® 680 Series 1 hp 230V Sewage Pump System with 10 ft. Cord

Part #LP682XPRG102W2  |  Item #4859911  |  Manufacturer Part #P682XPRG102W-2

$3,339.75 EACH

Horsepower:

1 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for residential or light commercial sewage applications
  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin and cover
  • Includes solids handling pump
  • 46 gallon capacity
  • Can be installed above or below floor level
  • Two pumps provide secure uninterrupted service
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Heavy-duty integrated rubber gaskets on covers
  • Secure 16 bolt cover passes 10' stack test

Specifications

ADA Compliant: No

AMP: 6

Adjustable: No

Application: [Commercial, Residential]

Built-In Grinder: Yes

Capacity: 46 gal

Clean Bagged: No

Coating: Polyethylene

Collection: ProVore® 680 Series

Color Finish: [Grey, Black]

Color Finish Category: Greys

Cord Length: 25 ft

Corded Cordless: Corded

Cover Included: Yes

Depth: 24 in

Diameter: 29-5/8 in

Discharge: 2 in

Discharge Configuration: Horizontal

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 44 gpm

Height: 24 in

Horsepower: 1 hp

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Impeller: Vortex

Length: 29-5/8 in

MA Approved: Yes

Material: Plastic

Material Type: Polyethylene

Maximum Feet of Head: 50

Maximum Temperature: 104

NEMA Specifications: NEMA 4X

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Mounting: Free Standing

Pump Phase: 1

Pump Stage: 1

RPM: 3450

Temperature Range: Up to 104 Deg F

Temperature Rating: 104

Turn On Turn Off Levels: Turn-on 11-1/2 in;Turn-off 4-1/2 in

UL Listed: No

VAC at 60 Hz: 230

Volts: 230V

Weight: 86

Width: 29-5/8 in