DESCRIPTION

  • Common applications include sump basins, effluent or sewage pump chambers and lift stations
  • Easy wiring terminal blocks
  • Provides reliable alternating operation of two pumps with automatic override control in residential or commercial installations
  • Visual and audible alarm

Liberty Pumps Pump Housing Duplex Control Panel

LAE24L3

Volts:

SPECIFICATIONS

AMP
14.9
NEMA Specifications
NEMA 4x
Volts
120V, 208V, 240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$938.49
EACH
  • QUANTITY