DESCRIPTION

  • Vertical or horizontal installation

Liberty Pumps PVC Compression Check Valve

LCVC

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Color Finish
White
Color Finish Category
Whites
Discharge
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Material
Plastic
Maximum Pressure
125 psi
Valve Size
3 in
Valve Type
Check Valves
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY