DESCRIPTION

  • Built in capacitor start and thermal protection
  • Powder coated cast iron case
  • Stainless steel cutter system
  • The liberty pumps PRG series grinder is a great replacement where small sewage pumps simply don't perform
  • This grinder will emulsify virtually anything that passes through a home sewer system and pump it out with ease

Liberty Pumps PRG Series Residential Grinder Pump

LPRG102M

Volts:

230V

SPECIFICATIONS

AMP
6
Built-In Grinder
Yes
CSA Certified
Yes
Collection
PRG Series
Cord Length
10 ft
Discharge
2 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
46 gpm
Height
17-5/8 in
Horsepower
1 hp
Impeller
Cast Iron
Material
Cast Iron, Stainless Steel
Material Type
303L
Maximum Feet of Head
50
Maximum Temperature
140
Phase
Single Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
No
Volts
230V
Width
11 in

Starting at
$1135.66
EACH
  • QUANTITY

DOCUMENTS