DESCRIPTION

  • Fully assembled
  • Inspection/access cover
  • Integrally molded torque stops secure the pump in its proper position
  • QuickTree® technology

Liberty Pumps Residential Simplex Grinder Package with Alarm

LP382XPRG101A2

Horsepower:

1 hp

SPECIFICATIONS

Built-In Grinder
Yes
Capacity
41 gal
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Horsepower
1 hp
Impeller
Cast Iron
Material
Plastic
Material Type
Polyethylene
Pump Application
Sewage
Pump Phase
1
UL Listed
No
Volts
115V

Starting at
$1567.02
EACH
  • QUANTITY