DESCRIPTION

  • Pre-cut internal piping
  • Unassembled
  • V-Slice{REG] technology eliminates wadding

Liberty Pumps Resistant Grinder Package

LEPAKLSG

Volts:

SPECIFICATIONS

AMP
15
Built-In Grinder
No
Cord Length
25 ft
Discharge
1-1/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Horsepower
2 hp
Material
Plastic
RPM
3450
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS