This product requires certification to purchase.

24X96 LSG202 50 GPM Grinder Package with 2HP Cast Iron Omnivore Grinder Pump with 1-1/4" NPT Discharge

Liberty Pumps

Simplex® 24X96 LSG202 50 GPM Grinder Package with 2HP Cast Iron Omnivore Grinder Pump with 1-1/4" NPT Discharge

  • Fast #
  • Part #L2496LSG20224
  • Item #7491901
  • Manufacturer Part #2496LSG202-24
4.8 out of 5 Customer Rating
Brand image
Liberty Pumps

Simplex® 24X96 LSG202 50 GPM Grinder Package with 2HP Cast Iron Omnivore Grinder Pump with 1-1/4" NPT Discharge

  • Fast #
  • Part #L2496LSG20224
  • Item #7491901
  • Manufacturer Part #2496LSG202-24
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled simplex grinder package with 24" x 96" fiberglass basin and Omnivore® grinder pump
  • Anti-flotation collar
  • All internal piping and brackets pre-mounted
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Requires Certification
Dimensions & Measurements
Diameter
24 in
Discharge
2 in
Flow Rate
50 gpm
Height
96 in
Length
148 in
Maximum Feet of Head
108
Weight
279 lb
Width
28 in
Included Components
Built-In Grinder
Yes
Characteristics & Features
Collection
Simplex®
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Electrical & Operational Information
AMP
15
Horsepower
2 hp
Phase
Single Phase
RPM
3450
Volts
115V
Warranty & Product Information
Pump Application
Grinder
Type
L2496LSG20224
UPC
671812143164