This product requires certification to purchase.

Indoor/Outdoor High Liquid Level Alarm

Liberty Pumps

Standard Alarm Series Indoor/Outdoor High Liquid Level Alarm

  • Fast #
  • Part #LALM230W
  • Item #4859925
  • Manufacturer Part #ALM-230W
3.9 out of 5 Customer Rating
Brand image
Liberty Pumps

Standard Alarm Series Indoor/Outdoor High Liquid Level Alarm

  • Fast #
  • Part #LALM230W
  • Item #4859925
  • Manufacturer Part #ALM-230W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Indoor/Outdoor rated
  • Meets type 3R water-tight standards
  • 115V operation, direct wire
  • Thermoplastic enclosure
  • Red alarm beacon
  • 82 decibel horn
  • Test-silence switch
  • Removable cover
  • Includes auxiliary contacts
  • 25' float cord
  • Requires Certification
Dimensions & Measurements
Cord Length
20 ft
Height
8 in
Length
8 in
Weight
4 lb
Width
7 in
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Brand Model Compatibility
Pro370/Pro380 Systems
Coating
Plastic
Collection
Standard Alarm Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
VA Cat 60 Hz
230
Electrical & Operational Information
Automatic Shut-Off
No
Power Source
Electric
Volts
230V
Warranty & Product Information
Type
LALM230W
UL Listed
UL 2017
UPC
671812132472