12V Battery Backup Sump Pump System

You last purchased this on
 
Liberty Pumps

StormCell® 12V Battery Backup Sump Pump System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

StormCell® 12V Battery Backup Sump Pump System

  • Fast #
  • Part #L44210A
  • Item #7187239
  • Manufacturer Part #442-10A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Professional grade 10 amp charger/controller
  • Suitable with Wet Cell, AGM or gel-type batteries
  • Energy Efficient 12V DC Pump
  • 9V battery backup
  • Audio alarm
  • Super-bright red LED alarm ring
  • Remote wall-mount user interface with LCD display
  • Microprocessor with energy efficient Switch Mode Technology
  • Single battery box accommodates Group 27 or 31 batteries
  • Alarm and pump test buttons
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 22.2 No. 108
Coating:
Plastic
Collection:
StormCell®
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
12 in
ISO:
ISO 9001
Impeller:
Plastic
Length:
17 in
MA Approved -:
Yes
Maximum Feet of Head:
21.5
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Thermoplastic
Temperature Rating:
104
UL Listed:
UL 778
VA Cat 60 Hz:
12
Volts:
12V
Weight:
20 lb
Width:
13 in