12V Battery Backup Sump Pump System with NightEye® Wireless Alarm
StormCell® 12V Battery Backup Sump Pump System with NightEye® Wireless Alarm
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty fan cooled 25 amp charger.
- Suitable with Wet Cell, AGM or gel-type batteries
- Energy Efficient 12V DC Pump
- 9V battery backup
- Night Eye® wireless enabled alarm
- Super-bright red LED alarm ring
- Remote wall-mount user interface with LCD display
- Microprocessor with energy efficient Switch Mode Technology
- Dual battery box accommodates (2) Group 27 or 31 batteries
- Alarm and pump test buttons
Specifications
- ADA Compliant:
- No
- AMP:
- 25
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Plastic
- Collection:
- StormCell®
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Energy Star Compliant:
- No
- Height:
- 14 in
- ISO:
- ISO 9001
- Impeller:
- Plastic
- Length:
- 25 in
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 21.5
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- Temperature Rating:
- 104
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 12
- Volts:
- 12V
- Weight:
- 30 lb
- Width:
- 22 in
- Wireless Communication - FEI:
- Wi-Fi