DESCRIPTION

  • Hermetically sealed motor and switch cavities, and permanently lubricated bearings
  • Manual, no switch
  • Permanently sealed and lubricated bearings
  • Three year warranty
  • Unique one piece cast body eliminates motor housing seal ring

Liberty Pumps 250 Series Submersible Sump Pump

LIB250

Height:

10-1/2 in

SPECIFICATIONS

AMP
5.2
Collection
250 Series
Cord Length
10 ft
Discharge
1-1/2 in
Height
10-1/2 in
Horsepower
1/3 hp
Impeller
Vortex
Material
Cast Iron
NSF Certified
No
Power Source
Electric
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
1
UL Listed
No
Volts
115V
Width
9-3/5 in

Starting at
$167.04
EACH
  • QUANTITY