DESCRIPTION

  • Adjustable hose clamp for easy mounting
  • Compact design
  • Fully assembled
  • Protects basement during power outages
  • Works off municipal water supply

Liberty Pumps SumpJet® Sump Jet Water Power Back Up

LSJ10A

Flow Rate:

13 gpm

SPECIFICATIONS

Collection
SumpJet®
Discharge
1-1/2 in
End Connection 1
FNPT
Flow Rate
13 gpm
Height
21-19/32 in
Material
Plastic
Power Source
Battery
Pump Application
Jet
Volts
120V
Width
5-1/10 in

Starting at
$371.96
EACH
  • QUANTITY