DESCRIPTION

  • Capacity: 41 gallon
  • Fully assembled
  • Unique debris filter tray

Liberty Pumps Sump Pump

LSBX35

Height:

SPECIFICATIONS

Built-In Grinder
No
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
Flow Rate
125 gpm
Height
18-3/4 in
Horsepower
1/3 hp
Length
32 in
Maximum Feet of Head
25
NSF Certified
No
UL Listed
No
Volts
115V
Width
24 in

Starting at
Call for Pricing
  • QUANTITY