Water Powered Backup Emergency Sump Pump

You last purchased this on
 
Liberty Pumps

SumpJet® Water Powered Backup Emergency Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

SumpJet® Water Powered Backup Emergency Sump Pump

  • Fast #
  • Part #LSJ10
  • Item #3021103
  • Manufacturer Part #SJ10
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fully automatic
  • High-output flow rates
  • Accepts 20 psi up to 100 psi inlet supply pressure
  • Built in check valve at inlet
  • Works off municipal water supply
  • 3/4" NPT water inlet connection
  • Fully-assembled
  • Compact design
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Automatic Shut-Off:
Yes
Coating:
Plastic
Collection:
SumpJet®
Connection Type:
NPT
Corded Cordless:
Cordless
Depth:
14-1/2 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Green Product:
Yes, WaterSense
Height:
21-3/5 in
ISO:
ISO 9001
Length:
14-1/2 in
MA Approved -:
Yes
Maximum Feet of Head:
35
Maximum Temperature:
130
NSF Certified:
No
Origin:
Domestic
Pressure - High:
100
Pressure - Maximum:
100 psi
Product Type:
Battery Backup System
Pump Body Material:
PVC
Pump Phase:
1
Temperature Rating:
130
UL Listed:
No
Volts:
9V
Weight:
6 lb
Width:
5-1/10 in