Water Powered Backup Emergency Sump Pump with NightEye® Wireless Alarm
SumpJet® Water Powered Backup Emergency Sump Pump with NightEye® Wireless Alarm
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully automatic
- High-output flow rates
- Accepts 20PSI up to 100PSI inlet supply pressure
- Built in check valve at inlet
- Works off municipal water supply
- 3/4" NPT water inlet connection
- Fully-assembled
- Compact design
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- SJ10 Series Water Powered Back-up
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Plastic
- Collection:
- SumpJet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Grey, Black, Green
- Corded Cordless:
- Cordless
- Cover Included:
- No
- Decibel Rating (dB):
- 86 dB
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Flow Rate:
- 16 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 22-22/25 in
- ISO:
- ISO 9001
- Installation Type:
- Clamp
- Length:
- 18-63/100 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Hydropower
- Product Type:
- Submersible
- Pump Application -:
- Sump
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- Temperature Rating:
- 130
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Weight:
- 8 lb
- Width:
- 7-31/100 in
- Wireless Communication - FEI:
- Wi-Fi