DESCRIPTION

  • Compact design
  • Fully assembled
  • Fully automatic
  • High-output flow rates
  • SHARKBITE® inlet connection accepts PEX, CTS PVC or copper line
  • Works off municipal water supply

Liberty Pumps Water Power Back-Up Emergency Sump Pump System

LSJ10

Flow Rate:

13 gpm

SPECIFICATIONS

Built-In Grinder
No
Discharge
1-1/2 in
Flow Rate
13 gpm
Material
Plastic
Width
5-1/10 in

Starting at
$212.67
EACH
  • QUANTITY