2 hp 200/230V Horizontal Grinder Pump with 25 ft. Cord
XLSG Series 2 hp 200/230V Horizontal Grinder Pump with 25 ft. Cord
Product Details
Product Details
- Explosion-proof for hazardous locations
- Class 1, Division 1 Groups C, D T4
- Class 1, Zone 1 Groups IIA, IIB T4
- For sewage applications where hazardous location ratings are required
- 440 Hardened stainless steel cutter and plate
- Stainless steel impeller
- Seal fail sensor
- For use with ISS/ISD-Series intrinsically safe panels
- 25' Quick-connect power cord
Specifications
- AMP:
- 12
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 145
- Coating:
- Epoxy, Powder Coated
- Collection:
- XLSG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 25 ft
- Cover Included:
- No
- Diameter:
- 9-33/50 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 50 gpm
- Height:
- 27 in
- Horsepower:
- 2 hp
- IAPMO Listed:
- No
- Impeller:
- Vortex
- Length:
- 21 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 110
- Maximum Immersible Depth:
- 23 ft
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-off 9 in
- UL Listed:
- UL 674
- VA Cat 60 Hz:
- 230
- Volts:
- 200/230V
- Weight:
- 102 lb
- Width:
- 25 in