DESCRIPTION

Liebherr Canada 13.4 cf Fully Integrated Large Door Refrigerator Freezer Panel

LHC2061

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
80 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
36-1/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY