DESCRIPTION

Liebherr Canada 24 in. Right Hand Built-in Fully Integrated Bottom-Freezer Refrigerator

LHC1060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-11/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-13/16 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer
Width
22-1/16 in

Starting at
Call for Pricing
  • QUANTITY