DESCRIPTION

Liebherr Canada 36 in. Built-In Custom Bottom Mount Refrigerator Freezer

LHC2060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24-1/16 in
Height
79-13/16 in
Installation Type
Built-in
Lead Law Compliant
Yes
Refrigerator Type
Bottom Mount Freezer
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY