22-1/16 in. 9.3 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #ICNH-IM 51130
22-1/16 in. 9.3 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9.3 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 21-7/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 2.4 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 6.9 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 161.2 lb
- Width:
- 22-1/16 in