29-9/16 in. 14.9 cu. ft. Counter Depth and Bottom Freezer Refrigerator in Stainless Steel
29-9/16 in. 14.9 cu. ft. Counter Depth and Bottom Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-13/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 15 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 79-9/16 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 10.7 cu ft
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 194 W
- Weight:
- 255.7 lb
- Width:
- 29-9/16 in