12 x 10 x 9 in. Cooler (Skid of 48)

You last purchased this on
 
Lifoam Industries

12 x 10 x 9 in. Cooler (Skid of 48)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lifoam Industries

12 x 10 x 9 in. Cooler (Skid of 48)

  • Fast #
  • Part #L27163
  • Item #9772382
  • Manufacturer Part #27163
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Short to mid-range durations: 24 to 72 hrs
  • Domestic applications
  • Lightweight, economical needs
  • Parcel or pallet sized thermal containers
  • Seasonal or universal solutions
  • Temperature ranges: 2 to 8° C, 2 to 30° C, 10 to 25° C and 15 to 25° C
  • Custom packaging
  • Requires Certification

Documents


Specifications

Green Seal Certified:
No
Height:
10 in
Length:
12 in
Material:
Plastic
Material Type:
Polystyrene
Package Quantity:
Skid of 48
Product Type:
Cooler
Size:
12 in x 10 in x 9 in
Temperature Range:
2 to 30 Deg C
Wall Thickness:
1.5 in
Width:
9 in