1 in. Single Ratchet Assembly with S-Hooks in Black

You last purchased this on
 
Lift-All®

1 in. Single Ratchet Assembly with S-Hooks in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

1 in. Single Ratchet Assembly with S-Hooks in Black

  • Fast #
  • Part #L60103B15
  • Item #2930848
  • Manufacturer Part #6A103B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polyethylene coated open hook
  • 1 in x 15 ft ratchet tiedown assembly
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
15 ft
Lift Capacity:
700 lb
Material:
Steel
Number of Tools Included:
1
Width:
1 in