20 ft. x 3/8 in. Binder Chain Assembly

You last purchased this on
 
Lift-All®

20 ft. x 3/8 in. Binder Chain Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

20 ft. x 3/8 in. Binder Chain Assembly

  • Fast #
  • Part #L16009
  • Item #7334903
  • Manufacturer Part #16009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Chain lengths with grab hooks used for securing loads on flat bed trailers
  • Design factor 4:1
  • Grade 80 chain and components
  • Clevis grab hooks
  • Requires Certification

Specifications

ASME:
ASME B30.9
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
3/8 in
Grade:
80
Indoor Outdoor:
Indoor/Outdoor
Length:
20 in
Material:
Alloy Steel
Maximum Temperature:
400
Origin:
Domestic
Reusable:
Yes
Size:
3/8 in x 20 ft
Smart Home Enabled:
No
Tool Type:
Binder Chain Assembly
Width:
3/8 in
Work Load Limit:
1700 lb