9-1/20 in. 1400 lb. Pipe Grab

Part #LIFC8  |  Item #7827611  |  Manufacturer Part #C8

$1,162.15 EACH

Lift Capacity:

1400
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Grabs for Ductile, Cast Iron, PVC C-900, Schedule 40, 80 and 120 Pipe
  • Moveable outriggers help stabilize the load
  • Automatically clamp when lowered onto the pipe
  • Pipes can be handled quickly and efficiently when properly balanced

Specifications

Application: Cast Iron Pipe

Depth: 14 in

Height: 22 in

Lift Capacity: 1400

Outside Diameter: 9-1/20 in

Weight: 25

Width: 13 in