Frequently Purchased Together
Product Details
Product Details
- Perfect for low-headroom lift.
- Powder-coated housing and hooks to protect from corrosion.
- Fully enclosed gears and shafts run on caged roller bearings for smooth operation and long life.
- Weston style mechanical load brake is self-adjusting, and is enclosed to limit contamination.
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Yellow, Black
- Height:
- 9-9/20 in
- Length:
- 9-21/25 in
- Lift Capacity:
- 1 ton (short)
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hoist
- Weight:
- 35 lb
- Width:
- 7-87/100 in
- Work Load Limit:
- 1 t