10 ft. 10200 lb. Steel Wire Rope Sling

You last purchased this on
 
Lift-All®

PERMALOC 10 ft. 10200 lb. Steel Wire Rope Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

PERMALOC 10 ft. 10200 lb. Steel Wire Rope Sling

  • Fast #
  • Part #L12IEEX10
  • Item #2930702
  • Manufacturer Part #12IEEX10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Construction/Industrial grade 6X19 IWRC wire rope slings made from IMPORT wire rope
  • Mechanically swaged Flemish Eye splice provides reserve strength should the sleeve become damaged
  • 6X19 IWRC for good abrasion resistance.
  • Least expensive per capacity of all steel slings.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Requires Certification

Specifications

ASME:
ASME B30.9
Collection:
PERMALOC
Diameter:
1/2 in
Length:
10 ft
Lift Capacity:
2.5 ton (short)
Material:
Steel
Maximum Temperature:
400
OSHA:
OSHA 1910.184
Temperature Range:
-60 to 400 Deg F
Weight:
6.3 lb