M Size Genuine Leather Anti-Vibe Tacker Gloves in Grey and Tan

Part #LGTA9YM  |  Item #7005748  |  Manufacturer Part #GTA-9YM

Call for Pricing EACH

Glove Size:

M

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: [Grey, Tan]

Color Finish Category: Greys

Disposable: No

Glove Size: M

Length: 12 in

Material: [Spandex, Fabric, Leather]

Reusable: Yes