DESCRIPTION

  • Flat eye
  • One ply
  • Sling web tuff-edge E and E

Liftall 1 in. Eye & Eye Web Sling

LEE1801TX

Length:

SPECIFICATIONS

Color Finish
Blue, Silver
Diameter
1 in
Length
3 ft
Lift Capacity
1600.0
Material
Plastic
Thickness
3/16 in
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY